Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 135 140 60

  • Zoro # G115857718


product price: $304.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
134.894 to 134.957 mm
Bore Diameter
135 mm
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 135 140 60
Zoro #
G115857718
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
134.894 to 134.957 mm
Bore Diameter
135 mm
Overall Length
60 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Outside Diameter
140 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
For Housing Bore Range
140 to 140.04 mm
Material Group
Metallic
System of Measurement
Metric
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 135 mm, For Housing Bore Range 140 to 140.04 mm, For Shaft Size 134.894 to 134.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 140 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.