Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 140 145 60

  • Zoro # G115857688


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Material Group
Metallic
Overall Length
60 mm
For Housing Bore Range
145 to 145.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 140 145 60
Zoro #
G115857688
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0100 mm
Overall Length
60 mm
Bore Diameter
140 mm
For Shaft Size
139.894 to 139.957 mm
Outside Diameter
145 mm

Details

Plain Bearing Material
Bronze
Material Group
Metallic
For Housing Bore Range
145 to 145.04 mm
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 140 mm, For Housing Bore Range 145 to 145.04 mm, For Shaft Size 139.894 to 139.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 145 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.