Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 145 150 100

  • Zoro # G315857617


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
150 mm
Maximum Temperature
300 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 145 150 100
Zoro #
G315857617
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
150 mm
Bore Diameter
145 mm
For Shaft Size
144.894 to 144.957 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Overall Length
100 mm

Details

Maximum Temperature
300 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
For Housing Bore Range
150 to 150.04 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 145 mm, For Housing Bore Range 150 to 150.04 mm, For Shaft Size 144.894 to 144.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 150 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.