Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 150 155 70

  • Zoro # G715857644


product price: $391.99
/ea
Free Shipping & Returns

Key Features

For Housing Bore Range
155 to 155.04 mm
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Material Group
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 150 155 70
Zoro #
G715857644
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
70 mm
For Shaft Size
149.894 to 149.957 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Bore Diameter
150 mm
Outside Diameter
155 mm

Details

For Housing Bore Range
155 to 155.04 mm
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Material Group
Metallic
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 150 mm, For Housing Bore Range 155 to 155.04 mm, For Shaft Size 149.894 to 149.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 155 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.