Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 155 160 100

  • Zoro # G115857619


product price: $575.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Bore Diameter
155 mm
Maximum Temperature
300 Degrees C
For Housing Bore Range
160 to 160.04 mm
Material Group
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 155 160 100
Zoro #
G115857619
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
155 mm
Outside Diameter
160 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Overall Length
100 mm
For Shaft Size
154.894 to 154.957 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
For Housing Bore Range
160 to 160.04 mm
Material Group
Metallic
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 155 mm, For Housing Bore Range 160 to 160.04 mm, For Shaft Size 154.894 to 154.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 160 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.