Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 155 160 80

  • Zoro # G415857678


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Material Group
Metallic
Overall Length
80 mm
Bore Diameter
155 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 155 160 80
Zoro #
G415857678
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
80 mm
Bore Diameter
155 mm
Outside Diameter
160 mm
For Shaft Size
154.894 to 154.957 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm

Details

Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Material Group
Metallic
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Maximum Temperature
300 Degrees C
For Housing Bore Range
160 to 160.04 mm

Description

Plain Sleeve Bearing, Bore Diameter 155 mm, For Housing Bore Range 160 to 160.04 mm, For Shaft Size 154.894 to 154.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 160 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.