Plain Sleeve Bearing
Mfr # BMP 160 165 60
Zoro # G115857626
product price: $361.99
/ea
Free Shipping & Returns
Key Features
For Shaft Size
159.894 to 159.957 mm
Outside Diameter
165 mm
System of Measurement
Metric
Overall Length
60 mm
Material Group
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 160 165 60
Zoro #
G115857626
UPC #
-
Country of Origin
United Kingdom
Dimensions
For Shaft Size
159.894 to 159.957 mm
Outside Diameter
165 mm
Overall Length
60 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Bore Diameter
160 mm
Details
System of Measurement
Metric
Material Group
Metallic
Plain Bearing Material
Bronze
For Housing Bore Range
165 to 165.04 mm
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Description
Plain Sleeve Bearing, Bore Diameter 160 mm, For Housing Bore Range 165 to 165.04 mm, For Shaft Size 159.894 to 159.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 165 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.