Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 160 165 90

  • Zoro # G815857599


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
Bore Diameter
160 mm
Material Group
Metallic
System of Measurement
Metric
Outside Diameter
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 160 165 90
Zoro #
G815857599
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
160 mm
Outside Diameter
165 mm
For Shaft Size
159.894 to 159.957 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm

Details

Maximum Temperature
300 Degrees C
Material Group
Metallic
System of Measurement
Metric
Item
Plain Sleeve Bearing
For Housing Bore Range
165 to 165.04 mm
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 160 mm, For Housing Bore Range 165 to 165.04 mm, For Shaft Size 159.894 to 159.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 165 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.