Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 170 175 80

  • Zoro # G215857656


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
For Housing Bore Range
175 to 175.04 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
Minimum Temperature
-250 Degrees C
Bore Diameter
170 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 170 175 80
Zoro #
G215857656
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0100 mm
Bore Diameter
170 mm
Outside Diameter
175 mm
Overall Length
80 mm
For Shaft Size
169.894 to 169.957 mm

Details

Maximum Temperature
300 Degrees C
For Housing Bore Range
175 to 175.04 mm
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Material Group
Metallic
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 170 mm, For Housing Bore Range 175 to 175.04 mm, For Shaft Size 169.894 to 169.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 175 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.