Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 170 175 90

  • Zoro # G015857665


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material Group
Metallic
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.0100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 170 175 90
Zoro #
G015857665
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0100 mm
For Shaft Size
169.894 to 169.957 mm
Bore Diameter
170 mm
Outside Diameter
175 mm
Overall Length
90 mm

Details

Item
Plain Sleeve Bearing
Material Group
Metallic
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
For Housing Bore Range
175 to 175.04 mm

Description

Plain Sleeve Bearing, Bore Diameter 170 mm, For Housing Bore Range 175 to 175.04 mm, For Shaft Size 169.894 to 169.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 175 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.