Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 175 180 80

  • Zoro # G015857641


product price: $523.99
/ea
Free Shipping & Returns

Key Features

For Housing Bore Range
180 to 180.04 mm
System of Measurement
Metric
Overall Length
80 mm
Material Group
Metallic
Plain Bearing Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 175 180 80
Zoro #
G015857641
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
80 mm
For Shaft Size
174.894 to 174.957 mm
Outside Diameter
180 mm
Bore Diameter
175 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm

Details

For Housing Bore Range
180 to 180.04 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 175 mm, For Housing Bore Range 180 to 180.04 mm, For Shaft Size 174.894 to 174.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 180 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.