Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 180 185 80

  • Zoro # G115857602


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Material Group
Metallic
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Bore Diameter
180 mm
Outside Diameter
185 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 180 185 80
Zoro #
G115857602
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
180 mm
Outside Diameter
185 mm
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.0100 mm
For Shaft Size
179.894 to 179.957 mm

Details

Material Group
Metallic
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Item
Plain Sleeve Bearing
For Housing Bore Range
185 to 185.046 mm
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 180 mm, For Housing Bore Range 185 to 185.046 mm, For Shaft Size 179.894 to 179.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 185 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.