Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 180 185 90

  • Zoro # G815857612


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.0100 mm
System of Measurement
Metric
Bore Diameter
180 mm
For Shaft Size
179.894 to 179.957 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 180 185 90
Zoro #
G815857612
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0100 mm
Bore Diameter
180 mm
For Shaft Size
179.894 to 179.957 mm
Outside Diameter
185 mm
Overall Length
90 mm

Details

System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
For Housing Bore Range
185 to 185.046 mm
Plain Bearing Material
Bronze
Material Group
Metallic
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 180 mm, For Housing Bore Range 185 to 185.046 mm, For Shaft Size 179.894 to 179.957 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 185 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.