Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 185 190 70

  • Zoro # G515857622


product price: $484.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
184.878 to 184.950 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Outside Diameter
190 mm
System of Measurement
Metric
Bore Diameter
185 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 185 190 70
Zoro #
G515857622
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
184.878 to 184.950 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Outside Diameter
190 mm
Bore Diameter
185 mm
Overall Length
70 mm

Details

System of Measurement
Metric
Item
Plain Sleeve Bearing
Material Group
Metallic
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
For Housing Bore Range
190 to 190.046 mm
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 185 mm, For Housing Bore Range 190 to 190.046 mm, For Shaft Size 184.878 to 184.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 190 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.