Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 190 195 60

  • Zoro # G515857660


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
For Housing Bore Range
195 to 195.046 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 190 195 60
Zoro #
G515857660
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0115 mm
For Shaft Size
189.878 to 189.950 mm
Outside Diameter
195 mm
Bore Diameter
190 mm
Overall Length
60 mm

Details

Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
For Housing Bore Range
195 to 195.046 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic
System of Measurement
Metric
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 190 mm, For Housing Bore Range 195 to 195.046 mm, For Shaft Size 189.878 to 189.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 195 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.