Plain Sleeve Bearing
Mfr # BMP 190 195 90
Zoro # G915857611
product price: $637.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter Tolerance
+0.000 to +0.0115 mm
For Housing Bore Range
195 to 195.046 mm
System of Measurement
Metric
For Shaft Size
189.878 to 189.950 mm
Material Group
Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 190 195 90
Zoro #
G915857611
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter Tolerance
+0.000 to +0.0115 mm
For Shaft Size
189.878 to 189.950 mm
Outside Diameter
195 mm
Overall Length
90 mm
Bore Diameter
190 mm
Details
Item
Plain Sleeve Bearing
For Housing Bore Range
195 to 195.046 mm
System of Measurement
Metric
Material Group
Metallic
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Description
Plain Sleeve Bearing, Bore Diameter 190 mm, For Housing Bore Range 195 to 195.046 mm, For Shaft Size 189.878 to 189.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 195 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.