Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 195 200 100

  • Zoro # G115857503


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Plain Bearing Material
Bronze
Material Group
Metallic
Maximum Temperature
300 Degrees C
Outside Diameter
200 mm
For Housing Bore Range
200 to 200.046 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 195 200 100
Zoro #
G115857503
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
200 mm
Overall Length
100 mm
Bore Diameter
195 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
For Shaft Size
194.878 to 194.950 mm

Details

Plain Bearing Material
Bronze
Material Group
Metallic
Maximum Temperature
300 Degrees C
For Housing Bore Range
200 to 200.046 mm
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric

Description

Plain Sleeve Bearing, Bore Diameter 195 mm, For Housing Bore Range 200 to 200.046 mm, For Shaft Size 194.878 to 194.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 200 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.