Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 195 200 80

  • Zoro # G315857648


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.0115 mm
Bore Diameter
195 mm
Outside Diameter
200 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 195 200 80
Zoro #
G315857648
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0115 mm
Bore Diameter
195 mm
Outside Diameter
200 mm
For Shaft Size
194.878 to 194.950 mm
Overall Length
80 mm

Details

Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
200 to 200.046 mm
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Material Group
Metallic
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 195 mm, For Housing Bore Range 200 to 200.046 mm, For Shaft Size 194.878 to 194.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 200 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.