Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 200 205 60

  • Zoro # G015857535


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter Tolerance
+0.000 to +0.0115 mm
System of Measurement
Metric
Plain Bearing Material
Bronze
Outside Diameter
205 mm
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 200 205 60
Zoro #
G015857535
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.0115 mm
Outside Diameter
205 mm
Overall Length
60 mm
For Shaft Size
199.878 to 199.950 mm
Bore Diameter
200 mm

Details

System of Measurement
Metric
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C
For Housing Bore Range
205 to 205.046 mm

Description

Plain Sleeve Bearing, Bore Diameter 200 mm, For Housing Bore Range 205 to 205.046 mm, For Shaft Size 199.878 to 199.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 205 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.