Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 200 205 90

  • Zoro # G415857555


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
205 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
System of Measurement
Metric
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 200 205 90
Zoro #
G415857555
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
205 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Bore Diameter
200 mm
Overall Length
90 mm
For Shaft Size
199.878 to 199.950 mm

Details

System of Measurement
Metric
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
For Housing Bore Range
205 to 205.046 mm
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 200 mm, For Housing Bore Range 205 to 205.046 mm, For Shaft Size 199.878 to 199.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 205 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.