Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 205 210 70

  • Zoro # G315857570


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
205 mm
Plain Bearing Material
Bronze
Overall Length
70 mm
Outside Diameter
210 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 205 210 70
Zoro #
G315857570
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
205 mm
Overall Length
70 mm
Outside Diameter
210 mm
For Shaft Size
204.878 to 204.950 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm

Details

Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Maximum Temperature
300 Degrees C
For Housing Bore Range
210 to 210.046 mm
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 205 mm, For Housing Bore Range 210 to 210.046 mm, For Shaft Size 204.878 to 204.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 210 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.