Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 225 230 100

  • Zoro # G715857521


product price: $838.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
224.878 to 224.950 mm
For Housing Bore Range
230 to 230.046 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Bore Diameter
225 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 225 230 100
Zoro #
G715857521
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
224.878 to 224.950 mm
Bore Diameter
225 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Overall Length
100 mm
Outside Diameter
230 mm

Details

For Housing Bore Range
230 to 230.046 mm
Plain Bearing Material
Bronze
System of Measurement
Metric
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 225 mm, For Housing Bore Range 230 to 230.046 mm, For Shaft Size 224.878 to 224.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 230 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.