Plain Sleeve Bearing
Mfr # BMP 225 230 90
Zoro # G415857500
product price: $755.99
/ea
Free Shipping & Returns
Key Features
Minimum Temperature
-250 Degrees C
For Housing Bore Range
230 to 230.046 mm
Material Group
Metallic
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 225 230 90
Zoro #
G415857500
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter
225 mm
Outside Diameter
230 mm
For Shaft Size
224.878 to 224.950 mm
Overall Length
90 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Details
Minimum Temperature
-250 Degrees C
For Housing Bore Range
230 to 230.046 mm
Material Group
Metallic
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Plain Bearing Material
Bronze
Description
Plain Sleeve Bearing, Bore Diameter 225 mm, For Housing Bore Range 230 to 230.046 mm, For Shaft Size 224.878 to 224.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 230 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.