Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 230 235 70

  • Zoro # G515857547


product price: $601.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
235 mm
For Shaft Size
229.878 to 229.950 mm
Material Group
Metallic
For Housing Bore Range
235 to 235.046 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 230 235 70
Zoro #
G515857547
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
235 mm
For Shaft Size
229.878 to 229.950 mm
Overall Length
70 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Bore Diameter
230 mm

Details

Material Group
Metallic
For Housing Bore Range
235 to 235.046 mm
System of Measurement
Metric
Minimum Temperature
-250 Degrees C
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 230 mm, For Housing Bore Range 235 to 235.046 mm, For Shaft Size 229.878 to 229.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 235 mm, Overall Length 70 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.