Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 240 245 100

  • Zoro # G815857506


product price: $893.99
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Bore Diameter
240 mm
For Shaft Size
239.878 to 239.950 mm
For Housing Bore Range
245 to 245.046 mm
Minimum Temperature
-250 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 240 245 100
Zoro #
G815857506
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
100 mm
Bore Diameter
240 mm
For Shaft Size
239.878 to 239.950 mm
Outside Diameter
245 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm

Details

For Housing Bore Range
245 to 245.046 mm
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 240 mm, For Housing Bore Range 245 to 245.046 mm, For Shaft Size 239.878 to 239.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 245 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.