Plain Sleeve Bearing
Mfr # BMP 250 255 80
Zoro # G315857556
product price: $745.99
/ea
Free Shipping & Returns
Key Features
Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Overall Length
80 mm
Bore Diameter
250 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 250 255 80
Zoro #
G315857556
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter Tolerance
+0.000 to +0.0115 mm
Overall Length
80 mm
Bore Diameter
250 mm
Outside Diameter
255 mm
For Shaft Size
249.878 to 249.950 mm
Details
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
System of Measurement
Metric
Maximum Temperature
300 Degrees C
For Housing Bore Range
255 to 255.052 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Description
Plain Sleeve Bearing, Bore Diameter 250 mm, For Housing Bore Range 255 to 255.052 mm, For Shaft Size 249.878 to 249.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 255 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.