Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 250 255 90

  • Zoro # G215857557


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
Material Group
Metallic
Overall Length
90 mm
Outside Diameter
255 mm
For Housing Bore Range
255 to 255.052 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 250 255 90
Zoro #
G215857557
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
90 mm
Outside Diameter
255 mm
Bore Diameter Tolerance
+0.000 to +0.0115 mm
For Shaft Size
249.878 to 249.950 mm
Bore Diameter
250 mm

Details

Maximum Temperature
300 Degrees C
Material Group
Metallic
For Housing Bore Range
255 to 255.052 mm
System of Measurement
Metric
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Minimum Temperature
-250 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 250 mm, For Housing Bore Range 255 to 255.052 mm, For Shaft Size 249.878 to 249.950 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 255 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0115 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.