Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 270 275 100

  • Zoro # G715857538


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
269.863 to 269.944 mm
Overall Length
100 mm
For Housing Bore Range
275 to 275.052 mm
Minimum Temperature
-250 Degrees C
Bore Diameter
270 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 270 275 100
Zoro #
G715857538
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
269.863 to 269.944 mm
Overall Length
100 mm
Bore Diameter
270 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Outside Diameter
275 mm

Details

For Housing Bore Range
275 to 275.052 mm
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Material Group
Metallic
Item
Plain Sleeve Bearing
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C

Description

Plain Sleeve Bearing, Bore Diameter 270 mm, For Housing Bore Range 275 to 275.052 mm, For Shaft Size 269.863 to 269.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 275 mm, Overall Length 100 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.