Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMP 270 275 90

  • Zoro # G415857517


product price: $903.99
/ea
Free Shipping & Returns

Key Features

For Shaft Size
269.863 to 269.944 mm
Overall Length
90 mm
Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 270 275 90
Zoro #
G415857517
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
269.863 to 269.944 mm
Overall Length
90 mm
Bore Diameter
270 mm
Outside Diameter
275 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm

Details

Minimum Temperature
-250 Degrees C
Plain Bearing Material
Bronze
Item
Plain Sleeve Bearing
Maximum Temperature
300 Degrees C
System of Measurement
Metric
Material Group
Metallic
For Housing Bore Range
275 to 275.052 mm

Description

Plain Sleeve Bearing, Bore Diameter 270 mm, For Housing Bore Range 275 to 275.052 mm, For Shaft Size 269.863 to 269.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 275 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.