Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 280 285 90

  • Zoro # G615857553


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Minimum Temperature
-250 Degrees C
Overall Length
90 mm
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Bore Diameter
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 280 285 90
Zoro #
G615857553
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
90 mm
Bore Diameter
280 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
For Shaft Size
279.863 to 279.944 mm
Outside Diameter
285 mm

Details

Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
System of Measurement
Metric
Maximum Temperature
300 Degrees C
Plain Bearing Material
Bronze
For Housing Bore Range
285 to 285.052 mm
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 280 mm, For Housing Bore Range 285 to 285.052 mm, For Shaft Size 279.863 to 279.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 285 mm, Overall Length 90 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.