Plain Sleeve Bearing
Mfr # BMP 290 295 60
Zoro # G515857592
product price: $647.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 mm
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMP 290 295 60
Zoro #
G515857592
UPC #
-
Country of Origin
United Kingdom
Dimensions
Overall Length
60 mm
Outside Diameter
295 mm
For Shaft Size
289.863 to 289.944 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Bore Diameter
290 mm
Details
Minimum Temperature
-250 Degrees C
Material Group
Metallic
Plain Bearing Material
Bronze
System of Measurement
Metric
For Housing Bore Range
295 to 295.052 mm
Maximum Temperature
300 Degrees C
Item
Plain Sleeve Bearing
Description
Plain Sleeve Bearing, Bore Diameter 290 mm, For Housing Bore Range 295 to 295.052 mm, For Shaft Size 289.863 to 289.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 295 mm, Overall Length 60 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.