Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 290 295 80

  • Zoro # G015857504


product price: $862.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
300 Degrees C
Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Minimum Temperature
-250 Degrees C
Outside Diameter
295 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 290 295 80
Zoro #
G015857504
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Outside Diameter
295 mm
Bore Diameter
290 mm
For Shaft Size
289.863 to 289.944 mm

Details

Maximum Temperature
300 Degrees C
Minimum Temperature
-250 Degrees C
Item
Plain Sleeve Bearing
Material Group
Metallic
System of Measurement
Metric
For Housing Bore Range
295 to 295.052 mm
Plain Bearing Material
Bronze

Description

Plain Sleeve Bearing, Bore Diameter 290 mm, For Housing Bore Range 295 to 295.052 mm, For Shaft Size 289.863 to 289.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 295 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.