Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMP 300 305 80

  • Zoro # G215857595


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Overall Length
80 mm
Plain Bearing Material
Bronze
Bore Diameter Tolerance
+0.000 to +0.0130 mm
Maximum Temperature
300 Degrees C
For Shaft Size
299.863 to 299.944 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMP 300 305 80
Zoro #
G215857595
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
80 mm
Bore Diameter Tolerance
+0.000 to +0.0130 mm
For Shaft Size
299.863 to 299.944 mm
Outside Diameter
305 mm
Bore Diameter
300 mm

Details

Plain Bearing Material
Bronze
Maximum Temperature
300 Degrees C
For Housing Bore Range
305 to 305.052 mm
Item
Plain Sleeve Bearing
Minimum Temperature
-250 Degrees C
System of Measurement
Metric
Material Group
Metallic

Description

Plain Sleeve Bearing, Bore Diameter 300 mm, For Housing Bore Range 305 to 305.052 mm, For Shaft Size 299.863 to 299.944 mm, Material Group Metallic, Maximum Temperature 300 Degrees C, Minimum Temperature -250 Degrees C, Outside Diameter 305 mm, Overall Length 80 mm, Plain Bearing Material Bronze, System of Measurement Metric, Bore Diameter Tolerance +0.000 to +0.0130 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.