Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMPI 28 31 24

  • Zoro # G915857437


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Bore Diameter
1 3/4 in
Outside Diameter
1 15/16 in
System of Measurement
Inch
Overall Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 28 31 24
Zoro #
G915857437
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
1 3/4 in
Outside Diameter
1 15/16 in
Overall Length
1 1/2 in

Details

Item
Plain Sleeve Bearing
System of Measurement
Inch

Description

Plain Sleeve Bearing, Bore Diameter 1 3/4 in, Outside Diameter 1 15/16 in, Overall Length 1 1/2 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.