Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Sleeve Bearing

  • Mfr # BMPI 40 43 40

  • Zoro # G515857462


product price: $180.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Diameter
2 1/2 in
Outside Diameter
2 11/16 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 40 43 40
Zoro #
G515857462
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
2 1/2 in
Outside Diameter
2 11/16 in
Overall Length
2 1/2 in

Details

System of Measurement
Inch
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 2 1/2 in, Outside Diameter 2 11/16 in, Overall Length 2 1/2 in, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.