Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMPI 44 47 48

  • Zoro # G415857449


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
2 15/16 in
Overall Length
3 in
System of Measurement
Inch
Bore Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 44 47 48
Zoro #
G415857449
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
2 15/16 in
Overall Length
3 in
Bore Diameter
2 3/4 in

Details

Item
Plain Sleeve Bearing
System of Measurement
Inch

Description

Plain Sleeve Bearing, Bore Diameter 2 3/4 in, Outside Diameter 2 15/16 in, Overall Length 3 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.