Zoro Homepage

Plain Sleeve Bearing

  • Mfr # BMPI 56 59 48

  • Zoro # G715857392


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3 11/16 in
System of Measurement
Inch
Bore Diameter
3 1/2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMPI 56 59 48
Zoro #
G715857392
UPC #
-
Country of Origin
United Kingdom

Dimensions

Outside Diameter
3 11/16 in
Bore Diameter
3 1/2 in
Overall Length
3 in

Details

System of Measurement
Inch
Item
Plain Sleeve Bearing

Description

Plain Sleeve Bearing, Bore Diameter 3 1/2 in, Outside Diameter 3 11/16 in, Overall Length 3 in, System of Measurement Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.