Zoro Homepage

Sleeve Bearing, 100 mm, Bronze

  • Mfr # BMF 100 105 50 - 120 X 2.5

  • Zoro # G415857548


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature
572 Degrees F
System of Measurement
Metric
For Shaft Size
100 to 100.087 mm
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 100 105 50 - 120 X 2.5
Zoro #
G415857548
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Shaft Size
100 to 100.087 mm
Flange Diameter
120 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Outside Diameter
105 mm
Overall Length
50 mm
Bore Diameter
100 mm
Flange Thickness
2.5 mm

Details

Maximum Temperature
572 Degrees F
System of Measurement
Metric
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
Flange Type
Flanged
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Material Grade
C72900
For Housing Bore Range
105 to 105.035 mm
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
Lubricant Material
PTFE
Color
Black
Standards
RoHS
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.