Zoro Homepage

Sleeve Bearing, 100 mm, Bronze

  • Mfr # BMF 100 105 70 - 120 X 2.5

  • Zoro # G615857584


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
System of Measurement
Metric
Lubrication Type
Self Lubricating
Flange Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 100 105 70 - 120 X 2.5
Zoro #
G615857584
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Outside Diameter
105 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
For Shaft Size
100 to 100.087 mm
Bore Diameter
100 mm
Flange Diameter
120 mm
Overall Length
70 mm

Details

Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Item
Sleeve Bearing
System of Measurement
Metric
Lubrication Type
Self Lubricating
Color
Black
Minimum Temperature
-418 Degrees F
For Housing Bore Range
105 to 105.035 mm
Lubricant Material
PTFE
Standards
RoHS
Flange Type
Flanged
Plain Bearing Material
Bronze
For Environment
Chemical, Food and Beverage
Material Grade
C72900
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.