Zoro Homepage

Sleeve Bearing, 100 mm, Bronze

  • Mfr # BMF 100 105 80 - 120 X 2.5

  • Zoro # G615857416


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Flange Thickness
2.5 mm
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Maximum PV
9.6 N/sq mm-mps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 100 105 80 - 120 X 2.5
Zoro #
G615857416
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Flange Diameter
120 mm
Outside Diameter
105 mm
Bore Diameter
100 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
80 mm
For Shaft Size
100 to 100.087 mm

Details

Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
For Environment
Chemical, Food and Beverage
Maximum PV
9.6 N/sq mm-mps
Flange Type
Flanged
For Housing Bore Range
105 to 105.035 mm
Color
Black
Minimum Temperature
-418 Degrees F
Lubricant Material
PTFE
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Item
Sleeve Bearing
Plain Bearing Material
Bronze
Material Grade
C72900
Standards
RoHS
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubrication Type
Self Lubricating

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.