Zoro Homepage

Sleeve Bearing, 100 mm, Bronze

  • Mfr # BMF 100 105 90 - 120 X 2.5

  • Zoro # G815857490


product price: $370.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Flange Thickness
2.5 mm
Resistance Properties
Chemical Resistant
For Housing Bore Range
105 to 105.035 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 100 105 90 - 120 X 2.5
Zoro #
G815857490
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Overall Length
90 mm
Outside Diameter
105 mm
For Shaft Size
100 to 100.087 mm
Bore Diameter
100 mm
Flange Diameter
120 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm

Details

System of Measurement
Metric
Resistance Properties
Chemical Resistant
For Housing Bore Range
105 to 105.035 mm
Color
Black
Item
Sleeve Bearing
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Flange Type
Flanged
Maximum Temperature
572 Degrees F
Plain Bearing Material
Bronze
Material Grade
C72900
Lubrication Type
Self Lubricating
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Minimum Temperature
-418 Degrees F

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.