Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 110 mm, Bronze

  • Mfr # BMF 110 115 50 - 130 X 2.5

  • Zoro # G415857425


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Flange Type
Flanged
Lubricant Material
PTFE
Bore Diameter Tolerance
+0.000 to +0.087 mm
Material Grade
C72900
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 110 115 50 - 130 X 2.5
Zoro #
G415857425
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
50 mm
Flange Thickness
2.5 mm
Outside Diameter
115 mm
Flange Diameter
130 mm
For Shaft Size
110 to 110.087 mm
Bore Diameter
110 mm

Details

Flange Type
Flanged
Lubricant Material
PTFE
Material Grade
C72900
For Environment
Chemical, Food and Beverage
Item
Sleeve Bearing
System of Measurement
Metric
For Housing Bore Range
115 to 115.035 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Maximum Temperature
572 Degrees F
Color
Black
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Resistance Properties
Chemical Resistant
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.