Sleeve Bearing, 110 mm, Bronze
Mfr # BMF 110 115 70 - 130 X 2.5
Zoro # G915857468
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C72900
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 110 115 70 - 130 X 2.5
Zoro #
G915857468
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Thickness
2.5 mm
Bore Diameter
110 mm
Flange Diameter
130 mm
Overall Length
70 mm
For Shaft Size
110 to 110.087 mm
Outside Diameter
115 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Details
Material Grade
C72900
Maximum Temperature
572 Degrees F
Maximum PV
9.6 N/sq mm-mps
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Minimum Temperature
-418 Degrees F
For Housing Bore Range
115 to 115.035 mm
Color
Black
Lubricant Material
PTFE
For Environment
Chemical, Food and Beverage
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Item
Sleeve Bearing
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Plain Bearing Material
Bronze
Flange Type
Flanged
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.