Sleeve Bearing, 110 mm, Bronze
Mfr # BMF 110 115 80 - 130 X 2.5
Zoro # G615857409
product price: $364.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
115 mm
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Overall Length
80 mm
Flange Diameter
130 mm
Bore Diameter
110 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 110 115 80 - 130 X 2.5
Zoro #
G615857409
UPC #
-
Country of Origin
United Kingdom
Dimensions
Outside Diameter
115 mm
Overall Length
80 mm
Flange Diameter
130 mm
Bore Diameter
110 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
For Shaft Size
110 to 110.087 mm
Details
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Color
Black
Standards
RoHS
Lubrication Type
Self Lubricating
Item
Sleeve Bearing
Plain Bearing Material
Bronze
Material Grade
C72900
Flange Type
Flanged
Maximum PV
9.6 N/sq mm-mps
Lubricant Material
PTFE
Minimum Temperature
-418 Degrees F
System of Measurement
Metric
Resistance Properties
Chemical Resistant
Maximum Temperature
572 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Housing Bore Range
115 to 115.035 mm
For Environment
Chemical, Food and Beverage
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.