Sleeve Bearing, 110 mm, Bronze
Mfr # BMF 110 115 90 - 130 X 2.5
Zoro # G515857479
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C72900
For Housing Bore Range
115 to 115.035 mm
Flange Type
Flanged
Flange Diameter
130 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 110 115 90 - 130 X 2.5
Zoro #
G515857479
UPC #
-
Country of Origin
United Kingdom
Dimensions
Flange Diameter
130 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Flange Thickness
2.5 mm
Outside Diameter
115 mm
Overall Length
90 mm
Bore Diameter
110 mm
For Shaft Size
110 to 110.087 mm
Details
Material Grade
C72900
For Housing Bore Range
115 to 115.035 mm
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Plain Bearing Material
Bronze
Maximum PV
9.6 N/sq mm-mps
System of Measurement
Metric
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Minimum Temperature
-418 Degrees F
Color
Black
Lubrication Type
Self Lubricating
For Environment
Chemical, Food and Beverage
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
Standards
RoHS
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
Description
Flange Sleeve Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.