Sleeve Bearing, 120 mm, Bronze
Mfr # BMF 120 125 60 - 140 X 2.5
Zoro # G815857438
product price: $307.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Plain Bearing Material
Bronze
Resistance Properties
Chemical Resistant
Bore Diameter Tolerance
+0.000 to +0.087 mm
Flange Type
Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 120 125 60 - 140 X 2.5
Zoro #
G815857438
UPC #
-
Country of Origin
United Kingdom
Dimensions
Bore Diameter Tolerance
+0.000 to +0.087 mm
Outside Diameter
125 mm
Bore Diameter
120 mm
Flange Thickness
2.5 mm
Flange Diameter
140 mm
For Shaft Size
120 to 120.087 mm
Overall Length
60 mm
Details
System of Measurement
Metric
Plain Bearing Material
Bronze
Resistance Properties
Chemical Resistant
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Standards
RoHS
Color
Black
Minimum Temperature
-418 Degrees F
Lubricant Material
PTFE
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Environment
Chemical, Food and Beverage
Lubrication Type
Self Lubricating
Maximum Temperature
572 Degrees F
Item
Sleeve Bearing
For Housing Bore Range
125 to 125.04 mm
Material Grade
C72900
Maximum PV
9.6 N/sq mm-mps
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.