Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sleeve Bearing, 120 mm, Bronze

  • Mfr # BMF 120 125 70 - 140 X 2.5

  • Zoro # G515857417


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Flange Diameter
140 mm
For Shaft Size
120 to 120.087 mm
Maximum Temperature
572 Degrees F
Bore Diameter Tolerance
+0.000 to +0.087 mm
Material Grade
C72900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 120 125 70 - 140 X 2.5
Zoro #
G515857417
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Diameter
140 mm
For Shaft Size
120 to 120.087 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Outside Diameter
125 mm
Bore Diameter
120 mm
Overall Length
70 mm
Flange Thickness
2.5 mm

Details

Maximum Temperature
572 Degrees F
Material Grade
C72900
For Housing Bore Range
125 to 125.04 mm
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Environment
Chemical, Food and Beverage
System of Measurement
Metric
Minimum Temperature
-418 Degrees F
Lubricant Material
PTFE
Color
Black
Maximum PV
9.6 N/sq mm-mps
Standards
RoHS
Flange Type
Flanged
Resistance Properties
Chemical Resistant
Item
Sleeve Bearing
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.