Sleeve Bearing, 120 mm, Bronze

  • Mfr # BMF 120 125 90 - 140 X 2.5

  • Zoro # G115857428


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Bore Diameter
120 mm
Outside Diameter
125 mm
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 120 125 90 - 140 X 2.5
Zoro #
G115857428
UPC #
-
Country of Origin
United Kingdom

Dimensions

Bore Diameter
120 mm
Outside Diameter
125 mm
For Shaft Size
120 to 120.087 mm
Flange Thickness
2.5 mm
Bore Diameter Tolerance
+0.000 to +0.087 mm
Overall Length
90 mm
Flange Diameter
140 mm

Details

Color
Black
Flange Type
Flanged
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
For Environment
Chemical, Food and Beverage
Standards
RoHS
Material Grade
C72900
Plain Bearing Material
Bronze
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
For Housing Bore Range
125 to 125.04 mm
Minimum Temperature
-418 Degrees F
Maximum PV
9.6 N/sq mm-mps
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
Lubrication Type
Self Lubricating
System of Measurement
Metric
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.