Sleeve Bearing, 130 mm, Bronze
Mfr # BMF 130 135 70 - 155 X 2.5
Zoro # G715857460
product price: $392.99
/ea
Free Shipping & Returns
Key Features
For Shaft Size
130 to 130.1 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Maximum Temperature
572 Degrees F
Standards
RoHS
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BMF 130 135 70 - 155 X 2.5
Zoro #
G715857460
UPC #
-
Country of Origin
United Kingdom
Dimensions
For Shaft Size
130 to 130.1 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm
Bore Diameter
130 mm
Outside Diameter
135 mm
Overall Length
70 mm
Flange Thickness
2.5 mm
Flange Diameter
155 mm
Details
Item
Sleeve Bearing
Maximum Temperature
572 Degrees F
Standards
RoHS
System of Measurement
Metric
Plain Bearing Material
Bronze
Flange Type
Flanged
Minimum Temperature
-418 Degrees F
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
Lubrication Type
Self Lubricating
Material Grade
C72900
Lubricant Material
PTFE
For Housing Bore Range
135 to 135.04 mm
Color
Black
For Environment
Chemical, Food and Beverage
Resistance Properties
Chemical Resistant
Maximum PV
9.6 N/sq mm-mps
Description
Flange Sleeve Bearing
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.