Zoro Homepage

Sleeve Bearing, 130 mm, Bronze

  • Mfr # BMF 130 135 80 - 155 X 2.5

  • Zoro # G315857433


product price: $440.99
/ea
Free Shipping & Returns

Key Features

For Environment
Chemical, Food and Beverage
Standards
RoHS
Flange Thickness
2.5 mm
Maximum PV
9.6 N/sq mm-mps
For Housing Bore Range
135 to 135.04 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMF 130 135 80 - 155 X 2.5
Zoro #
G315857433
UPC #
-
Country of Origin
United Kingdom

Dimensions

Flange Thickness
2.5 mm
Outside Diameter
135 mm
Flange Diameter
155 mm
Overall Length
80 mm
For Shaft Size
130 to 130.1 mm
Bore Diameter
130 mm
Bore Diameter Tolerance
+0.000 to +0.1 mm

Details

For Environment
Chemical, Food and Beverage
Standards
RoHS
Maximum PV
9.6 N/sq mm-mps
For Housing Bore Range
135 to 135.04 mm
Minimum Temperature
-418 Degrees F
Maximum Temperature
572 Degrees F
Lubricant Material
PTFE
Resistance Properties
Chemical Resistant
Material Grade
C72900
Bronze Material Type
ToughMet 3 Copper-Nickel-Tin Alloy
System of Measurement
Metric
Color
Black
Application
Agriculture Equipment, Boom Loaders, Conveyors, Cranes, Excavators, Food Processing, Forestry Equipment, Hoists, Hydraulic Cylinder Bushings, Loading Shovels, Medical Equipment, Quarrying Machinery
Flange Type
Flanged
Item
Sleeve Bearing
Lubrication Type
Self Lubricating
Plain Bearing Material
Bronze

Description

Flange Sleeve Bearing

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.